Shop All Air Cylinders
Festo
Compact Cylinder ADNGF-16-20-P-A
Mfr # ADNGF-16-20-P-A
Zoro # G602741759
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # ADNGF-16-20-P-A
- Zoro # G602741759
- Country of Origin Germany
- Category Air Cylinders
Description
Compact Cylinder Adngf-16-20-P-A According To Iso 21287, With Plain-Bearing Guide, Piston Rod Secured Against Rotation By Means Of Guide Rods And Yoke Plate. Stroke=20 Mm, Piston Diameter=16 Mm, Based On The Standard=Iso 21287, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Sleeve Bearing, 3/8 in Bore (ZUSAB-PB-1064)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ12 B)
- DIXON K Series Universal Preformed Band Clamp, 2 ID x 0.03 in Thick, 300 SS, Domestic (KS8)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1/2in.Bore dia, 50 Groove (Y-50S-MPB)
- FESTO Standards-Based Cylinder DSBC-63-100-D3-PPVA-N3 (DSBC-63-100-D3-PPVA-N3)
- FESTO Toothed Belt Axis EGC-70-500-TB-KF-0H-GK (EGC-70-500-TB-KF-0H-GK)
- FESTO Standards-Based Cylinder DNC-50-300-PPV-A (DNC-50-300-PPV-A)
- FESTO Compact Cylinder ADN-50-40-A-P-A (ADN-50-40-A-P-A)
- FESTO Flat Cylinder DZH-32-300-PPV-A (DZH-32-300-PPV-A)
- FESTO Stopper Cylinder DFSP-32-20-PS-PA (DFSP-32-20-PS-PA)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, NFPA Double Acting (6X373)
- Festo Air Cylinders