Shop All Air Cylinders
Festo
Compact Cylinder ADN-40-20-A-PPS-A
Mfr # ADN-40-20-A-PPS-A
Zoro # G102743802
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # ADN-40-20-A-PPS-A
- Zoro # G102743802
- Country of Origin Germany
- Category Air Cylinders
Description
Compact Cylinder Adn-40-20-A-Pps-A With Self-Adjusting Pneumatic End Position Cushioning Stroke=20 Mm, Piston Diameter=40 Mm, Piston Rod Thread=M10X1,25, Cushioning=Pps: Self-Adjusting Pneumatic End-Position Cushioning, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Penetrating Solvent, Knock'er Loose, 32 to 300 Degrees F, 13 oz Aerosol Can, Red (03020)
- LPS Chainmate Chain and Wire Lubricant, 11 Oz Aerosol Can, Black (02416)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 5,000 psi (PW81000 OHP)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6203ZZ-10)
- FESTO Round Cylinder DSNU-32-40-PPV-A (DSNU-32-40-PPV-A)
- FESTO Standards-Based Cylinder DSBC-32-80-D3-PPVA-N3 (DSBC-32-80-D3-PPVA-N3)
- FESTO Standards-Based Cylinder DSNU-25-400-PPV-A (DSNU-25-400-PPV-A)
- FESTO Standards-Based Cylinder DNC-100-100-PPV-A (DNC-100-100-PPV-A)
- FESTO Round Cylinder DSNU-S-25-50-PPS-A (DSNU-S-25-50-PPS-A)
- FESTO Moment Compensator DARD-L1-63-S (DARD-L1-63-S)
- FESTO Compact Cylinder ADVUL-12-15-P-A (ADVUL-12-15-P-A)
- Festo Pneumatic System Components