Shop All Air Cylinders
Festo
Compact Cylinder ADN-25-40-A-P-A
Mfr # ADN-25-40-A-P-A
Zoro # G702742069
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # ADN-25-40-A-P-A
- Zoro # G702742069
- Country of Origin Germany
- Category Air Cylinders
Description
Compact Cylinder Adn-25-40-A-P-A Per Iso 21287, With Position Sensing And External Piston Rod Thread Stroke=40 Mm, Piston Diameter=25 Mm, Piston Rod Thread=M8, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 80" Outside Length, 2/3" Top Width, 1 Ribs (B77/5L800)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ25, Pressure Line, 25 micron, Outside-In (MF0059477)
- INA Thrust Washer, Inside Dia. 0.875 In (TWD1423-HLA)
- MARTIN SPROCKET & GEAR QD BUSHING - F BUSHING AND SMALLER - DIRECT BORE (SH 5/8)
- FESTO Compact Cylinder AEVU-25-20-A-P-A (AEVU-25-20-A-P-A)
- FESTO Compact Cylinder ADVU-32-25-A-P-A (ADVU-32-25-A-P-A)
- FESTO Standards-Based Cylinder DSNU-16-200-P-A (DSNU-16-200-P-A)
- FESTO Guided Drive DFM-12-30-P-A-GF (DFM-12-30-P-A-GF)
- FESTO Clamping Module EV-20/120-5 (EV-20/120-5)
- FESTO Clamping Module EV-20/180-5 (EV-20/180-5)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (NCDME075-0200)
- Festo Air Cylinders