Shop All Air Cylinders
Festo
Compact Cylinder ADN-20-15-A-P-A
Mfr # ADN-20-15-A-P-A
Zoro # G402742376
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # ADN-20-15-A-P-A
- Zoro # G402742376
- Country of Origin Germany
- Category Air Cylinders
Description
Compact Cylinder Adn-20-15-A-P-A Per Iso 21287, With Position Sensing And External Piston Rod Thread Stroke=15 Mm, Piston Diameter=20 Mm, Piston Rod Thread=M8, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566195, Pressure Line, 3 micron, Outside-In (MF0058388)
- D&D 4100mm Outside Length, 22mm Top Width, 1 Ribs (SPC4100)
- FESTO Standards-Based Cylinder DSNU-20-100-PPV-A (DSNU-20-100-PPV-A)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Hose Barb Splicer, PK 25 (FL366-25K)
- FESTO Standards-Based Cylinder DNC-40-70-PPV-A (DNC-40-70-PPV-A)
- FESTO Standards-Based Cylinder DSNU-16-60-P-A (DSNU-16-60-P-A)
- FESTO Guided Drive DFM-16-25-P-A-GF (DFM-16-25-P-A-GF)
- FESTO Flat Cylinder DZH-25-200-PPV-A (DZH-25-200-PPV-A)
- FESTO Compact Cylinder ADVULQ-12-30-P-A (ADVULQ-12-30-P-A)
- FESTO Compact Cylinder ADN-20-60-I-PPS-A (ADN-20-60-I-PPS-A)
- FESTO Guided Drive DFM-20-25-P-A-GF (DFM-20-25-P-A-GF)
- Festo Pneumatic System Components