Shop All Cylinder Mounting Hardware
Festo
Clevis Foot LN-63
Mfr # LN-63
Zoro # G002742646
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # LN-63
- Zoro # G002742646
- Country of Origin China
- Category Cylinder Mounting Hardware
Description
Clevis Foot Ln-63 For Swivel Mounting Of Cylinders Dnc, Dngu, Dngut, Dng, Dnu, Aevu, Advu, Advup, Advup. Size=63, Based On The Standard=Iso 15552 (Previously Also Vdma 24652, Iso 6431, Nf E49 003.1, Uni 10290), Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Ambient Temperature=-40 - 150 °C, Product Weight=545 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937785Q, Return Line, 10 micron, Inside-Out (MF0063405)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3-7/16" Bore (MSF-55)
- BALDOR-RELIANCE Washdown AC Motor, 2 HP, 1755 rpm, 3-Phase (CEWDM3558T)
- FESTO Self-Aligning Rod Coupler FK-3/8-24 (FK-3/8-24)
- FESTO Slot Nut NST-5-M5 (NST-5-M5)
- FESTO Swivel Mounting SBN-40 (SBN-40)
- FESTO Rod Clevis SG-M27X2-B (SG-M27X2-B)
- FESTO Flange Mounting FNC-50 (FNC-50)
- FESTO Trunnion Mounting Kit DAMT-V1-100-A (DAMT-V1-100-A)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKV9)
- Festo Pneumatic System Components