Shop All Cylinder Mounting Hardware
Festo
Clevis Foot LN-50
Mfr # LN-50
Zoro # G902742661
$55.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # LN-50
- Zoro # G902742661
- Country of Origin India
- Category Cylinder Mounting Hardware
Description
Clevis Foot Ln-50 For Swivel Mounting Of Cylinders Dnc, Dngu, Dngut, Dng, Dnu, Aevu, Advu, Advup, Advup. Size=50, Based On The Standard=Iso 15552 (Previously Also Vdma 24652, Iso 6431, Nf E49 003.1, Uni 10290), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Ambient Temperature=-40 - 150 °C, Product Weight=323 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (36VF15)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- EATON Flange Kit Type 1, 12, Frame Size 6 (OPTTHR6)
- POWERFLITE 4L610 61" Outside Length, 1/2" Top Width, 1 Ribs (4L610-2)
- FESTO Foot Mounting HNA-40-R3 (HNA-40-R3)
- FESTO Rod Clevis SG-M16X1, 5 (SG-M16X1,5)
- FESTO Swivel Flange SNCB-40 (SNCB-40)
- FESTO Foot Mounting HNC-50 (HNC-50)
- FESTO Rod Clevis SG-M20X1, 5 (SG-M20X1,5)
- FESTO Self-Aligning Rod Coupler FK-M20X1, 5 (FK-M20X1,5)
- TEMPLACO TEMPLACO FB-601 3/4" X 6" Flat End Flush Bolt Template (FB-601)
- Festo Cylinder Mounting Hardware