Shop All Cylinder Mounting Hardware
Festo
Clevis Foot LBG-125
Mfr # LBG-125
Zoro # G202741951
product price: $344.99
/ea
Free Shipping & Returns
$344.99
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
- Brand Festo
- MFR # LBG-125
- Zoro # G202741951
- Country of Origin China
- Category Cylinder Mounting Hardware
Description
Clevis Foot Lbg-125 Provides Spherical Bearing In Conjunction With Swivel Flange Ssng Or Rod Eye Sgs And Cylinders Dngu, Dng, Dnc. Size=125, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Ambient Temperature=-40 - 150 °C, Product Weight=4140 G, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DYNABRADE Bearing (54542)
- DAYTON Motor, PSC, 1/12 HP, 850 RPM, 115V, 48Y, OAO (4HZ62BG)
- POWERFLITE 4L380 38" Outside Length, 1/2" Top Width, 1 Ribs (4L380-2)
- NTN Small Size Ball Brg (6307ZZC3)
- FESTO Sensor Interface CASM-S-D3-R7 (CASM-S-D3-R7)
- FESTO Rod Eye SGS-M12X1, 25 (SGS-M12X1,25)
- FESTO Rod Clevis SG-M10 (SG-M10)
- FESTO Rod Eye SGS-M20X1, 5 (SGS-M20X1,5)
- FESTO Swivel Flange SNCL-40 (SNCL-40)
- FESTO Hex Nut MSK-M18X1, 5 (MSK-M18X1,5)
- SCHLAGE COMMERCIAL Post L583497 (L583497)
- Festo Pneumatic System Components