Shop All Push On Hose Fittings
Festo
Cartridge QSP17-3/8-U
Mfr # QSP17-3/8-U
Zoro # G802723012
product price: $6.99
/ea
$6.99
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
- Brand Festo
- MFR # QSP17-3/8-U
- Zoro # G802723012
- Country of Origin Japan
- Category Push On Hose Fittings
Description
Cartridge Qsp17-3/8-U With Push-In Connector, Straight Assembly Position=Any, Container Size=1, Design Structure=Push/Pull Principle, Operating Pressure Complete Temperature Range=-0,95 - 10 Bar, Maritime Classification=See Certificate
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- MARTIN SPROCKET & GEAR Bushing Qd Mm, J 90MM (J 90MM)
- FISHER 0-1000/3-15PSI PNEUMATIC PRESSURE CONTROLLER (4160KR)
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD105A)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Green (T0604G-20)
- FESTO Push-In Y-Fitting QSY-1/2-12 (QSY-1/2-12)
- FESTO Push-In L-Fitting QSML-M3-3 (QSML-M3-3)
- FESTO Push-In Fitting QS-3/8-12 (QS-3/8-12)
- FESTO Push-In Fitting QS-G3/8-12 (QS-G3/8-12)
- FESTO Push-In L-Fitting NPQM-L-G38-Q12-P10 (NPQM-L-G38-Q12-P10)
- FESTO Push-In Fitting QSM-M5-6-I-R (QSM-M5-6-I-R)
- DIXON Brass Ferrules for Air/Fluid, ID 0.750" (BFM750)
- Festo Push On Hose Fittings