Shop All Pneumatic Parts
Festo
Branching Module MS12-FRM-G
Mfr # MS12-FRM-G
Zoro # G502730822
product price: $430.99
/ea
Free Shipping & Returns
$430.99
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
- Brand Festo
- MFR # MS12-FRM-G
- Zoro # G502730822
- Country of Origin Hungary
- Category Pneumatic Parts
Description
Branching Module Ms12-Frm-G To Distribute Compressed Air Without Non-Return Function. Assembly Position=Any, Design Structure=Branching Module, Operating Pressure=0 - 20 Bar, Standard Nominal Flow Rate In Main Flow Direction 1->2=25000 - 42000 L/Min, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [-:-:-]
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WESTWARD Hose Extension, 12 In (4BY77)
- GENIE Genie Lithium Grease Screw Drive Lubricant (37375R)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-03-11)
- BROWNING 1 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 1VP50X7/8 (1VP50X7/8)
- FESTO Threaded Bolt FRB-D-MIDI-U (FRB-D-MIDI-U)
- FESTO Centring Sleeve ZBH-9 (ZBH-9)
- FESTO Sealing Ring O-3/8 (O-3/8)
- FESTO Sealing Ring CRO-M5 (CRO-M5)
- FESTO Mounting Bracket HR-1/4-P (HR-1/4-P)
- FESTO Multi-Pin Plug Socket NECA-S1G9-P9-MP1 (NECA-S1G9-P9-MP1)
- DYNABRADE 1.3 hp Motor Tune-Up Kit (96100)
- Festo Pneumatic Parts