Shop All Pneumatic Parts
Festo
Branching Module FRM-Y-D-MINI
Mfr # FRM-Y-D-MINI
Zoro # G402731073
product price: $336.99
/ea
Free Shipping & Returns
$336.99
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
- Brand Festo
- MFR # FRM-Y-D-MINI
- Zoro # G402731073
- Country of Origin Hungary
- Category Pneumatic Parts
Description
Branching Module Frm-Y-D-Mini Pneumatic Manifold With 4 Connections. Assembly Position=Any, Design Structure=Branching Module, Operating Pressure=0 - 12 Bar, Standard Nominal Flow Rate In Main Flow Direction 1->2=3300 L/Min, Operating Medium=(* Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], * Inert Gases)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ECLIPSE TOOLS TuffCrimp Dieless 6 Ton Crimping Tool (902-544)
- CHIEF Gear Pump (7/8" Keyed Shaft) 2 Bolt B Flange, 3.05 Cid, 3650 PSI (252178)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHF-N-650)
- TRITAN Needle Thrust BRG, Bore 0.562in, 17400 rpm (NTA916)
- FESTO Sealing Ring OK-1/4 (OK-1/4)
- FESTO Bolt LF/LOE-D-MIDI (LF/LOE-D-MIDI)
- FESTO Sealing Ring OK-M3 (OK-M3)
- FESTO Condensate Drain WA-1-B (WA-1-B)
- FESTO Sealing Ring Assortment OK-S1 (OK-S1)
- FESTO Threaded Bolt FRB-D-MIDI-U (FRB-D-MIDI-U)
- MI-T-M Motor, 4.0 HP (2-0204)
- Festo Pneumatic Parts