Shop All Pneumatic Parts
Festo
Branching Module FRM-Y-D-MAXI
Mfr # FRM-Y-D-MAXI
Zoro # G702731049
product price: $394.99
/ea
Free Shipping & Returns
$394.99
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
- Brand Festo
- MFR # FRM-Y-D-MAXI
- Zoro # G702731049
- Country of Origin Hungary
- Category Pneumatic Parts
Description
Branching Module Frm-Y-D-Maxi Pneumatic Manifold With 4 Connections. Assembly Position=Any, Design Structure=Branching Module, Operating Pressure=0 - 12 Bar, Standard Nominal Flow Rate In Main Flow Direction 1->2=20000 L/Min, Operating Medium=(* Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], * Inert Gases)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON 4/B108 Banded V-Belt, 111-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (13V563)
- DUFF-NORTON Acme Nut, Dia 1.50 In, 1.50 In L, 4 Turns (100ANB025)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 41" - BX41 (BX41)
- PARKER Filter Element, For 4HER9, PK4 (4/100-18-DX)
- FESTO Sub-Base LRBAS-1/2-D-MIDI (LRBAS-1/2-D-MIDI)
- FESTO Centring Sleeve ZBH-5-M4 (ZBH-5-M4)
- FESTO Releasing Fork QSO (QSO)
- FESTO Centring Sleeve ZBH-5 (ZBH-5)
- FESTO Sub-Base PBL-1/4-D-MINI-R-NPT (PBL-1/4-D-MINI-R-NPT)
- FESTO Connecting Cable SIM-M8-3GD-5-PU (SIM-M8-3GD-5-PU)
- CAMOZZI Male Connector 6MM OD X M5 (6512 6-M5)
- Festo Compressor, Air Tank & Pneumatic Tool Parts