Shop All Pneumatic Parts
Festo
Branching Module FRM-H-D-MIDI
Mfr # FRM-H-D-MIDI
Zoro # G502719858
product price: $109.99
/ea
Free Shipping & Returns
$109.99
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
- Brand Festo
- MFR # FRM-H-D-MIDI
- Zoro # G502719858
- Country of Origin Hungary
- Category Pneumatic Parts
Description
Branching Module Frm-H-D-Midi Pneumatic Manifold With 4 Connections, Attachment Facility For Auxiliary Modules, Without Threaded Connection Plates With Frb Threaded Pin. Assembly Position=Any, Design Structure=Branching Module, Operating Pressure=0,2 - 16 Bar, Standard Nominal Flow Rate In Main Flow Direction 1->2=5100 L/Min, Maritime Classification=See Certificate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- POWERDRIVE Sheave, H Bushing, 6.95" O.D. (BK72H)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-1/2-11-1/2, Strt (2045-24-24S)
- LOCTITE Anti Seize Compound, Silver, 4 oz, Can LB 8150™ (235092)
- GATES STAINLESS STEEL CLAMP (32008)
- FESTO Centring Sleeve ZBH-15 (ZBH-15)
- FESTO Connecting Cable KV-M12-M12-3, 5 (KV-M12-M12-3,5)
- FESTO Rotary Indexing Table DHTG-65-4-A (DHTG-65-4-A)
- FESTO Centring Sleeve ZBH-9 (ZBH-9)
- FESTO Centring Sleeve ZBH-5-M4 (ZBH-5-M4)
- FESTO Mounting Bracket HRB-D-MINI (HRB-D-MINI)
- DEUBLIN Union 1 NPT RH (1690-000-115)
- Festo Compressor, Air Tank & Pneumatic Tool Parts