Shop All Pilot Air Control Valves
Festo
Blanking Plate NDV-4-ISO
Mfr # NDV-4-ISO
Zoro # G902720638
product price: $86.99
/ea
Free Shipping & Returns
$86.99
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
- Brand Festo
- MFR # NDV-4-ISO
- Zoro # G902720638
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Blanking Plate Ndv-4-Iso For Sub-Bases. Based On The Standard=Iso 5599-1, Conforms To Standard=Iso 5599-1, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Product Weight=1480 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PIX Poly Rib J Belt, 14 in. EL-4 Rib (140J4)
- ARROW PNEUMATICS Hydraulic In-Line Filter, 3/8" (9053T)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2085-8-8)
- FRITA Frita 239121 Master Mechanic Single Piece Air Chisel Spring (239121)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-N38-F8 (VUVS-L30-P53C-MD-N38-F8)
- FESTO Solenoid Valve MFH-5/2-D-3-FR-C (MFH-5/2-D-3-FR-C)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- Festo Pneumatic Valves