Shop All Pilot Air Control Valves
Festo
Blanking Plate NDV-2-ISO
Mfr # NDV-2-ISO
Zoro # G102721190
product price: $58.69
/ea
$58.69
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
- Brand Festo
- MFR # NDV-2-ISO
- Zoro # G102721190
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Blanking Plate Ndv-2-Iso For Sub-Bases. Based On The Standard=Iso 5599-1, Conforms To Standard=Iso 5599-1, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Product Weight=166 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DDS Shaft Seal, 20 x 47 x 8 mm., TC, Nitrile Rubber (20478TC)
- ZORO SELECT FHP Sheave, BK34 x 1-1/8 (BK34118)
- SPRAYON Moly Chain and Pin Lubricant, -20 to 300 Degrees F, 11 oz Aerosol Can (SC0202000)
- COILHOSE PNEUMATICS In-Line Lubricator 1/4" (CO 40014)
- FESTO Solenoid Valve VUVS-LT20-M52-MD-G18-F7 (VUVS-LT20-M52-MD-G18-F7)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- FESTO Solenoid Valve JMN1H-5/2-D-1-C (JMN1H-5/2-D-1-C)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- Festo Pilot Air Control Valves