Shop All Pilot Air Control Valves
Festo
Blanking Plate NDV-01-VDMA
Mfr # NDV-01-VDMA
Zoro # G102717650
product price: $24.89
/ea
$24.89
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
- Brand Festo
- MFR # NDV-01-VDMA
- Zoro # G102717650
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Blanking Plate Ndv-01-Vdma For Sub-Bases. Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Product Weight=36 G, Materials Note=Free Of Copper And Ptfe, Material Of Connecting Plate=Pom
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- B B MANUFACTURING 28-14MX37-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14MX37-2012)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 24 # of Teeth (40B24F-1)
- NTN Radial Ball Bearing, Sealed, 55mm Bore Dia (6211LLBC3/L627)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M5-1P3 (VUVG-L10-M52-RT-M5-1P3)
- FESTO Solenoid Valve MFH-3-1/8-S (MFH-3-1/8-S)
- FESTO Solenoid Valve VUVG-LK14-B52-T-G18-1H2L-S (VUVG-LK14-B52-T-G18-1H2L-S)
- FESTO Solenoid Valve JMEH-5/2-5, 0-B (JMEH-5/2-5,0-B)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-N14-F8 (VUVS-L25-P53E-MD-N14-F8)
- Festo Pilot Air Control Valves