Shop All Pilot Air Control Valves
Festo
Blanking Plate CPE18-RP
Mfr # CPE18-RP
Zoro # G502725194
product price: $15.59
/ea
$15.59
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
- Brand Festo
- MFR # CPE18-RP
- Zoro # G502725194
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Blanking Plate Cpe18-Rp For Valves Of Compact Performance (Cp18) Series. Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Max. Tightening Torque=2 Nm, Product Weight=28 G, Mounting Type=Threaded, Materials Note=Conforms To Rohs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (3/8 X 1/4 FF-SS)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (SF-31)
- PARKER Compressed Air/Gas Carbon Filter (8104N-0A0-000)
- DEWALT 1/2" NPT Straight Fitting (DXCM0680137)
- FESTO Solenoid Valve VUVG-L14-P53E-ZT-G18-1P3 (VUVG-L14-P53E-ZT-G18-1P3)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- FESTO Supply Manifold VABM-B10-25-G12-6-P53 (VABM-B10-25-G12-6-P53)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- FESTO Blanking Plate VABB-B10-20-E-P3 (VABB-B10-20-E-P3)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B330000XXC)
- Festo Pilot Air Control Valves