Shop All Pilot Air Control Valves
Festo
Blanking Plate CPE14-RP3
Mfr # CPE14-RP3
Zoro # G302729651
product price: $13.19
/ea
$13.19
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
- Brand Festo
- MFR # CPE14-RP3
- Zoro # G302729651
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Blanking Plate Cpe14-Rp3 For Valves Of Compact Performance (Cp14) Series. Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Max. Tightening Torque=1,2 Nm, Product Weight=9 G, Mounting Type=Threaded, Materials Note=Conforms To Rohs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CENTURY Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1725 rpm Nameplate RPM, 56 Frame (PD6104AV2)
- KRYTOX 8 oz Tube White (GPL-224)
- TIMKEN TRB Single Cone <4 OD, A6062-2 (A6062-2)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 20 # of Teeth (40B20F-5/8)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- FESTO Solenoid Valve CPE18-M1H-5LS-1/4 (CPE18-M1H-5LS-1/4)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1P3 (VUVG-L18-M52-RT-G14-1P3)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- Festo Pilot Air Control Valves