Shop All Pilot Air Control Valves
Festo
Blanking Plate CPE14-PRSB
Mfr # CPE14-PRSB
Zoro # G902722137
$21.15
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
- Brand Festo
- MFR # CPE14-PRSB
- Zoro # G902722137
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Blanking Plate Cpe14-Prsb For Valves Of Compact Performance (Cp14) Series. Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=15 G, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DIXON MNPT, 1/2"xHose, Barb, 1/2" (1020808C)
- GATES Micro-V Belts, 260J20 (260J20)
- HYDAC TEST HOSE 1620 39in Micro Bore Flex Hose, Size M16 x 2, 39in Long (TEST HOSE 1620 39)
- A.O. SMITH Century EM3404F, Condenser Fan, 1/4 HP, 825 RPM, 208-230V, Totally Enclosed (EM3404F)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Solenoid Valve MVH-5-1/4-B (MVH-5-1/4-B)
- FESTO Solenoid Valve CPE18-M1H-3GL-1/4 (CPE18-M1H-3GL-1/4)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- Festo Pilot Air Control Valves