Shop All Pilot Air Control Valves
Festo
Blanking Plate CPE10-RP
Mfr # CPE10-RP
Zoro # G302725554
$11.49
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
- Brand Festo
- MFR # CPE10-RP
- Zoro # G302725554
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Blanking Plate Cpe10-Rp For Valves Of Compact Performance (Cp10) Series. Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Max. Tightening Torque=1,2 Nm, Product Weight=10 G, Mounting Type=Threaded, Materials Note=Conforms To Rohs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BLASTER Multipurpose Grease, Petroleum Base Oil (GR-14C-HDG)
- SKF SKF 6206 Z, Single Row Ball Bearings (6206 Z)
- DIXON Brass Ferrules for Fluid, ID 0.875" (BFW875)
- TITAN PRO Motor Dual Run Cap, 45/3 MFD, 370-440V (TRCFD453)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- FESTO Pneumatic Valve J-5-1/4-B (J-5-1/4-B)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- FESTO Solenoid Valve CPE18-M1H-5L-1/4 (CPE18-M1H-5L-1/4)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M5-1P3 (VUVG-L10-M52-RT-M5-1P3)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- Festo Pilot Air Control Valves