Shop All Pilot Air Control Valves
Festo
Blanking Plate CPE10-PRSB
Mfr # CPE10-PRSB
Zoro # G602722123
$16.19
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
- Brand Festo
- MFR # CPE10-PRSB
- Zoro # G602722123
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Blanking Plate Cpe10-Prsb For Valves Of Compact Performance (Cp10) Series. Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=10 G, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs)
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 19.00 in OD (3V1904)
- FASCO Condenser Fan Motor, 1/8, OEM Replacement Brand: Trane Replacement For: 5KCP39BGR426S (D895)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (60-1R X 100FT)
- GATES Stainless Steel Clamp, 32012 (32012)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- FESTO Solenoid Valve VUVS-L30-M52-MZD-G38-F8-1C1 (VUVS-L30-M52-MZD-G38-F8-1C1)
- FESTO Pneumatic Valve VSPA-B-B52-A2 (VSPA-B-B52-A2)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- FESTO Electrical Connection Box VAVE-L1-1VK9-LP (VAVE-L1-1VK9-LP)
- ARO Pilot Air Valve, 4 Way, 2 Pos, 1/8 NPT (M211PS)
- Festo Pneumatic Valves