Shop All Pilot Air Control Valves
Festo
Basic Valve CPE18-P1-5LS-1/4
Mfr # CPE18-P1-5LS-1/4
Zoro # G902746294
product price: $167.99
/ea
Free Shipping & Returns
$167.99
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
- Brand Festo
- MFR # CPE18-P1-5LS-1/4
- Zoro # G902746294
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Basic Valve Cpe18-P1-5Ls-1/4 Very Compact Assembly, With Cnomo Interface. Valve Function=5/2 Monostable, Type Of Actuation=Via Pilot Interface To Iso 15218, Width=18 Mm, Standard Nominal Flow Rate=1500 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- TOMPKINS Hydraulic Fitting-Steel12FJ CAP (0304-C-12)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBY)
- DAYTON Mounting Base, NEMA Frame 42, 4-7/8 In. (22F196)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 3 HP, Tank, 60 gal. (QRS 3.0 HP TM)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- FESTO Solenoid Valve VUVG-B10-M52-MZT-F-1R8L (VUVG-B10-M52-MZT-F-1R8L)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- FESTO Solenoid Valve MFH-5/3E-1/8-B (MFH-5/3E-1/8-B)
- PARKER Valve, Air Pilot, 2 Way, 1/2 In Inlet (N31441091)
- Festo Pneumatic Valves