Shop All Pilot Air Control Valves
Festo
Basic Valve CPE18-P1-5L-1/4
Mfr # CPE18-P1-5L-1/4
Zoro # G902746348
product price: $158.99
/ea
Free Shipping & Returns
$158.99
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
- Brand Festo
- MFR # CPE18-P1-5L-1/4
- Zoro # G902746348
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Basic Valve Cpe18-P1-5L-1/4 Very Compact Assembly, With Cnomo Interface. Valve Function=5/2 Monostable, Type Of Actuation=Via Pilot Interface To Iso 15218, Width=18 Mm, Standard Nominal Flow Rate=1500 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES PowerGrip HTD Belts, 475-5M-09 (475-5M-09)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML1K11)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, 45mm Bore Dia., 85mm OD, 30.2mm Width (5209 ZZ/C3 PRX)
- DODGE D-Flex Type H Coupling Sleeve, 08 Coupling, 2-1/2 in L, 5-1/16 in OD, 4500 rpm Max, Hytrel (022185)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M7-1P3 (VUVG-L10-M52-RT-M7-1P3)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- FESTO Manifold Block PRS-ME-1/8-8 (PRS-ME-1/8-8)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- Festo Pilot Air Control Valves