Shop All Pilot Air Control Valves
Festo
Basic Valve CPE18-P1-5J-1/4
Mfr # CPE18-P1-5J-1/4
Zoro # G702746302
product price: $182.99
/ea
Free Shipping & Returns
$182.99
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
- Brand Festo
- MFR # CPE18-P1-5J-1/4
- Zoro # G702746302
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Basic Valve Cpe18-P1-5J-1/4 Very Compact Assembly, With Cnomo Interface. Valve Function=5/2 Bistable, Type Of Actuation=Via Pilot Interface To Iso 15218, Width=18 Mm, Standard Nominal Flow Rate=1500 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Yoke Roller, Metric, Crowned OD, Sealed, 10mm Bore Dia., 30mm Outside Dia., 14mm Width (NATR10 PP)
- DIXON Wilkerson Std RegulatorR26 w/gauge, 1/2" (R26-04RG)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R901025360, Pressure Line, 3 micron (ZX-R901025360)
- NB Flange Bearing, Dia. 1.500 In, 3.000 In, Sq (SWK24GUU)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Solenoid Valve VUVG-L14-P53E-T-G18-1R8L (VUVG-L14-P53E-T-G18-1R8L)
- FESTO Solenoid Valve VUVS-LT20-M52-MD-G18-F7 (VUVS-LT20-M52-MD-G18-F7)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- FESTO Solenoid Valve MVH-5-1/4-B (MVH-5-1/4-B)
- Festo Pneumatic Valves