Shop All Pilot Air Control Valves
Festo
Basic Valve CPE18-P1-5/3GS-1/4
Mfr # CPE18-P1-5/3GS-1/4
Zoro # G702746333
Free Shipping & Returns
$254.99
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
- Brand Festo
- MFR # CPE18-P1-5/3GS-1/4
- Zoro # G702746333
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Basic Valve Cpe18-P1-5/3Gs-1/4 Very Compact Assembly, With Cnomo Interface. Valve Function=5/3 Closed, Type Of Actuation=Via Pilot Interface To Iso 15218, Width=18 Mm, Standard Nominal Flow Rate=1450 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- HYDROTHERM Inducer Motor Assembly (58-1858)
- BESTORQ 3L300 V Belt, 30 in Outside Length, 3/8 in Top Width, 1 Ribs (3L300)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-04)
- BESTORQ Aftermarket MTD 754-0197 Replacement Belt, A115 (A115)
- FESTO Manifold Block VABM-B10-30S-N12-3 (VABM-B10-30S-N12-3)
- FESTO Solenoid Valve CPE18-M3H-5L-1/4 (CPE18-M3H-5L-1/4)
- FESTO Solenoid Valve VUVS-LK25-M52-AD-G14-1B2-S (VUVS-LK25-M52-AD-G14-1B2-S)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- FESTO Solenoid Valve VUVS-L20-B52-ZD-G18-F7-1C1 (VUVS-L20-B52-ZD-G18-F7-1C1)
- ARO Valve, Air, Pilot (A249PD)
- Festo Pneumatic Valves