Shop All Pilot Air Control Valves
Festo
Basic Valve CPE18-P1-5/3E-1/4
Mfr # CPE18-P1-5/3E-1/4
Zoro # G002746323
product price: $241.99
/ea
Free Shipping & Returns
$241.99
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
- Brand Festo
- MFR # CPE18-P1-5/3E-1/4
- Zoro # G002746323
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Basic Valve Cpe18-P1-5/3E-1/4 Very Compact Assembly, With Cnomo Interface. Valve Function=5/3 Exhausted, Type Of Actuation=Via Pilot Interface To Iso 15218, Width=18 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- AKG Forced Air Oil Cooler, 20 HP Heat Removed (AP32-P-F)
- MEGADYNE MULTI-RIB POLY-V R470J 1X10 (470J10)
- KOYO Ball Brg 53-100Mm (6206)
- CHICAGO RAWHIDE Small Bore Seals, #13582 (13582)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1P3 (VUVG-B10-B52-ZT-F-1P3)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- FESTO Solenoid Valve VUVG-B10-M52-MZT-F-1R8L (VUVG-B10-M52-MZT-F-1R8L)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- FESTO Pneumatic Valve J-5-1/4-B (J-5-1/4-B)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- Festo Pneumatic Valves