Shop All Pilot Air Control Valves
Festo
Basic Valve CPE18-P1-5/3BS-1/4
Mfr # CPE18-P1-5/3BS-1/4
Zoro # G502746342
Free Shipping & Returns
$254.99
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
- Brand Festo
- MFR # CPE18-P1-5/3BS-1/4
- Zoro # G502746342
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Basic Valve Cpe18-P1-5/3Bs-1/4 Very Compact Assembly, With Cnomo Interface. Valve Function=5/3 Pressurised, Type Of Actuation=Via Pilot Interface To Iso 15218, Width=18 Mm, Standard Nominal Flow Rate=1300 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CLIMAX METAL PRODUCTS MC-40 Metric Set Screw Collar (MC-40)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 3,460 Nameplate RPM (CEM3660T)
- ENERPAC Service OnlySpringPurchase (BL10967)
- HHIP 1-1/4" OD X 5/8" ID J Type Tool Holder Bushing (3900-4911)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Solenoid Valve MFH-5/3E-1/8-B (MFH-5/3E-1/8-B)
- FESTO Solenoid Valve MFH-3-1/4-S-EX (MFH-3-1/4-S-EX)
- FESTO Solenoid Valve CPE18-M1H-5LS-1/4 (CPE18-M1H-5LS-1/4)
- FESTO Solenoid Valve MFH-3-3/4 (MFH-3-3/4)
- FESTO Solenoid Valve CPE24-M1H-3OL-3/8 (CPE24-M1H-3OL-3/8)
- PARKER Valve, Air Pilot, 2 Way, 1/2 In Inlet (N31441091)
- Festo Pilot Air Control Valves