Shop All Pilot Air Control Valves
Festo
Basic Valve CPE18-P1-3GL-1/4
Mfr # CPE18-P1-3GL-1/4
Zoro # G902746317
product price: $149.99
/ea
Free Shipping & Returns
$149.99
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
- Brand Festo
- MFR # CPE18-P1-3GL-1/4
- Zoro # G902746317
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Basic Valve Cpe18-P1-3Gl-1/4 Very Compact Assembly, With Cnomo Interface. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Via Pilot Interface To Iso 15218, Width=18 Mm, Standard Nominal Flow Rate=1300 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MILTON Hose End Fitting, 3/8 MNPT x 3/8 ID, PK10 (603)
- FUJI ELECTRIC Valve, Vacuum Relief (VV7)
- DIXON Bolted Clamp 304SS 1" - 1.5" (13MHP100-150)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1003A06HB, Return Line, 5 micron, Outside-In (MF0062308)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- Festo Pneumatic Valves