Shop All Hose Barb Fittings
Festo
Barbed L-Connector L-PK-2
Mfr # L-PK-2
Zoro # G702721545
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # L-PK-2
- Zoro # G702721545
- Country of Origin Bulgaria
- Category Hose Barb Fittings
Description
Barbed L-Connector L-Pk-2 With Barbed Fittings. Nominal Size=1,5 Mm, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Pneumatic Connection, Port 1=For Tubing Outside Diameter 3 Mm, Materials Note=Conforms To Rohs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 1" Bore Diameter, 1/4 x 1/8 Keyway (L100-1)
- D&D 185" Outside Length, 1 1/4" Top Width, 1 Ribs (D180)
- MAIN FILTER Hydraulic Filter, replaces NAPA 7887, Pressure Line, 10 micron, Outside-In (MF0058518)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 90 Teeth, 21mm (8GTR-720-21)
- FESTO Barbed Tubing Connector RTU-PK-6/6 (RTU-PK-6/6)
- FESTO Barbed Fitting CN-M3-PK-3 (CN-M3-PK-3)
- FESTO Barbed L-Fitting LCN-1/8-PK-6 (LCN-1/8-PK-6)
- FESTO Barbed L-Connector L-PK-3 (L-PK-3)
- FESTO Barbed Fitting CN-1/8-PK-6 (CN-1/8-PK-6)
- FESTO Barbed Bulkhead Fitting SCN-PK-6 (SCN-PK-6)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (KHN431)
- Festo Hose Fittings