Shop All Pneumatic Ball Valves
Festo
Ball Valve VZBM-1/4-RP-50-D-2-M-B2B3
Mfr # VZBM-1/4-RP-50-D-2-M-B2B3
Zoro # G602726077
$21.59
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
- Brand Festo
- MFR # VZBM-1/4-RP-50-D-2-M-B2B3
- Zoro # G602726077
- Country of Origin Italy
- Category Pneumatic Ball Valves
Description
Ball Valve Vzbm-1/4-Rp-50-D-2-M-B2B3 Brass, Manual Version, 2/2-Way, Nominal Width 1/4", Pn50, Thread En 10226-1. Design Structure=2-Way Ball Valve, Type Of Actuation=Mechanical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BONOMI Pneumatic, Spring Return Brass, Ball Valve (8P0082LF-C1-11/2)
- ZORO SELECT Sleeve Bearing, 6mm Bore, PTFE-Lined Steel (ZUSAB-PB-12)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Buna-N - 45mm ID x 65mm OD x 8mm Thick (OS-SCH-45X65X8)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (VCJ 2)
- FESTO Ball Valve VZBM-1/2-RP-25-D-2-F03-B2B3 (VZBM-1/2-RP-25-D-2-F03-B2B3)
- FESTO Ball Valve QH-QS-6 (QH-QS-6)
- FESTO Ball Valve VAPB-1-F-40-F0304 (VAPB-1-F-40-F0304)
- FESTO Ball Valve VZBM-11/2-RP-25-D-2-F0305-B2B3 (VZBM-11/2-RP-25-D-2-F0305-B2B3)
- FESTO Ball Valve VZBE-2-T-63-T-2-F0507-V15V15 (VZBE-2-T-63-T-2-F0507-V15V15)
- FESTO Ball Valve VAPB-1/2-F-40-F03 (VAPB-1/2-F-40-F03)
- FESTO Ball Valve QH-QS-4-1/8 (QH-QS-4-1/8)
- Festo Pneumatic Ball Valves