Shop All Pneumatic Ball Valves
Festo
Ball Valve VZBE-2-T-63-D-2-M-V15V15
Mfr # VZBE-2-T-63-D-2-M-V15V15
Zoro # G802728550
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # VZBE-2-T-63-D-2-M-V15V15
- Zoro # G802728550
- Country of Origin China
- Category Pneumatic Ball Valves
Description
Ball Valve Vzbe-2-T-63-D-2-M-V15V15 Stainless Steel, Manual Version, 2/2-Way, Nominal Width 2", Pn63, Asme B1.20.1 - Npt. Design Structure=2-Way Ball Valve With Hand Lever, Type Of Actuation=Mechanical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94502, Return Line, 10 micron, Outside-In (MF0064000)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 11.75 inch OD (BK120x1-3/8)
- GATES 1753 mm Outside Length, 13 mm Top Width, 1 Ribs (4L690K)
- PIX PIX, B187, V-Belt 5/8 X 190 (B187)
- FESTO Ball Valve QHS-QS-6 (QHS-QS-6)
- FESTO Ball Valve QH-1/2 (QH-1/2)
- FESTO Ball Valve VZBM-1/2-RP-25-D-2-F03-B2B3 (VZBM-1/2-RP-25-D-2-F03-B2B3)
- FESTO Ball Valve QH-QS-6-1/8 (QH-QS-6-1/8)
- FESTO Ball Valve VZBE-1-T-63-T-2-F0405-V15V15 (VZBE-1-T-63-T-2-F0405-V15V15)
- FESTO Ball Valve VAPB-3/4-F-40-F03 (VAPB-3/4-F-40-F03)
- INTERSTATE PNEUMATICS Brass Ball Valve 3/4 Inch x 3/4 Inch NPT Female, WP 600 PSI (VB12)
- Festo Pneumatic Ball Valves