Shop All Pneumatic Ball Valves
Festo
Ball Valve VZBE-1/2-T-63-D-2-M-V15V15
Mfr # VZBE-1/2-T-63-D-2-M-V15V15
Zoro # G702728728
$42.55
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
- Brand Festo
- MFR # VZBE-1/2-T-63-D-2-M-V15V15
- Zoro # G702728728
- Country of Origin China
- Category Pneumatic Ball Valves
Description
Ball Valve Vzbe-1/2-T-63-D-2-M-V15V15 Stainless Steel, Manual Version, 2/2-Way, Nominal Width 1/2", Pn63, Asme B1.20.1 - Npt. Design Structure=2-Way Ball Valve With Hand Lever, Type Of Actuation=Mechanical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON DC Speed Control, 90/180VDC, NEMA 4/12 (6X165)
- TRITAN Insert Ball Brng, UC, 15/16 dia, 3147.33 lb (UC205-15)
- GATES Tri-Power Belts, AX29 (AX29)
- SKF Shaft Repair Sleeve, SS, 1.997 to 2.003in. (99199)
- FESTO Ball Valve VZBM-1/2-RP-25-D-2-F03-B2B3 (VZBM-1/2-RP-25-D-2-F03-B2B3)
- FESTO Ball Valve VAPB-3/4-F-40-F03 (VAPB-3/4-F-40-F03)
- FESTO Ball Valve QH-QS-6-1/8 (QH-QS-6-1/8)
- FESTO Ball Valve VZBE-2-T-63-T-2-F0507-V15V15 (VZBE-2-T-63-T-2-F0507-V15V15)
- FESTO Ball Valve QH-1/2 (QH-1/2)
- FESTO Ball Valve QH-QS-6 (QH-QS-6)
- BURKERT PNEUMATIC PVC 32MM BALL VALVE (00262744 2030 A 25.0 EA PV D32)
- Festo Pneumatic Ball Valves