Shop All Pneumatic Ball Valves
Festo
Ball Valve QH-3/8
Mfr # QH-3/8
Zoro # G002734207
$42.65
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
- Brand Festo
- MFR # QH-3/8
- Zoro # G002734207
- Country of Origin Italy
- Category Pneumatic Ball Valves
Description
Ball Valve Qh-3/8 Manuel Brass Ball Valve With Iso 228 Thread. Valve Function=2/2 Bistable, Pneumatic Connection, Port 1=G3/8, Pneumatic Connection, Port 2=G3/8, Type Of Actuation=Manual, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LEESON 0.13 Hp Dc Gearmotor, 31 Rpm, 90 V, 30 Frame, Tenv, M1125070.00 (M1125070.00)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Yellow (HZY05030-100-G)
- DODGE 2517 X 2-1/8-KW Taper Lock Bushing (117096 2517 X2-1/8)
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 67in PL, T134 (670H200)
- FESTO Ball Valve VZBM-1/2-RP-25-D-2-F03-B2B3 (VZBM-1/2-RP-25-D-2-F03-B2B3)
- FESTO Ball Valve QH-QS-6-1/8 (QH-QS-6-1/8)
- FESTO Ball Valve VAPB-1/2-F-40-F03 (VAPB-1/2-F-40-F03)
- FESTO Ball Valve VZBE-1-T-63-T-2-F0405-V15V15 (VZBE-1-T-63-T-2-F0405-V15V15)
- FESTO Ball Valve VZBM-11/2-RP-25-D-2-F0305-B2B3 (VZBM-11/2-RP-25-D-2-F0305-B2B3)
- FESTO Ball Valve VZBE-3/8-T-63-D-2-M-V15V15 (VZBE-3/8-T-63-D-2-M-V15V15)
- FESTO Ball Valve QHS-QS-6 (QHS-QS-6)
- Festo Pneumatic Ball Valves