Shop All Valve Actuators
Festo
Ball Valve Actuator Unit VZPR-BPD-22-R114
Mfr # VZPR-BPD-22-R114
Zoro # G002737338
product price: $686.99
/ea
Free Shipping & Returns
$686.99
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
- Brand Festo
- MFR # VZPR-BPD-22-R114
- Zoro # G002737338
- Country of Origin Germany
- Category Valve Actuators
Description
Ball Valve Actuator Unit Vzpr-Bpd-22-R114 Brass, With Double-Acting Actuator Daps 2/2-Way, Nominal Width 11/4", Pn40, Thread En 10226-1. Design Structure=(* 2-Way Ball Valve, * Swivel Drive), Type Of Actuation=(* Electrical, * Pneumatic), Assembly Position=Any, Mounting Type=(* Cnomo, * With Internal (Female) Thread), Process Valve Connection=Rp1 1/4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LEGRIS Push-to-Connect, Threaded Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 17)
- USA INDUSTRIALS Needle Valve, 3-Way Fitting Style, 316 SS (ZUSA-VLV-93)
- 3M AQUA-PURE Quick Connect Filter, 3 gpm, 5 Micron, 2-1/2" O.D., 10 in H (APS11706)
- HYDROMAXX 1" IDx1-1/4" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT100100)
- FESTO Ball Valve Actuator Unit VZPR-BPD-22-R1 (VZPR-BPD-22-R1)
- HONEYWELL Q313U3000 35" Long Universal (Q313U3000)
- HONEYWELL S87J1034 Dsi 21 Sec Single Rod (S87J1034)
- ULTRAFLO Ultra Torque Pneumatic Valve Actuator (UPS 6-12)
- FISHER Size 45-50 Diaphragm Valve Actuator (Supplier Stock No)
- CALEFFI Z111000 24V Z-One N/C Valve (Z111000)
- HONEYWELL Vc8114Zz11 24V Vc Valve Actuator (VC8114ZZ11)
- Festo Valve Actuators