Shop All Valve Actuators
Festo
Ball Valve Actuator Unit VZBM-A-3/4"-RP-25-D-2-B2-PB20
Mfr # VZBM-A-3/4"-RP-25-D-2-B2-PB20
Zoro # G202737367
product price: $345.99
/ea
Free Shipping & Returns
$345.99
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
- Brand Festo
- MFR # VZBM-A-3/4"-RP-25-D-2-B2-PB20
- Zoro # G202737367
- Country of Origin Germany
- Category Valve Actuators
Description
Ball Valve Actuator Unit Vzbm-A-3/4"-Rp-25-D-2-B2-Pb20 Brass, With Single-Acting Actuator Dfpd 2/2-Way, Nominal Width 3/4", Pn25, Thread En 10226-1. Design Structure=(* 2-Way Ball Valve, * Swivel Drive), Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp3/4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 3/4 in Pipe Size (839-167)
- MOEN Infrared Sensor Control Box (134122)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 3/4" Pipe Size, Spigot x FNPT (9838-131)
- LEGEND VALVE 1/2" T-422 IPS GLOBE VALVE (103-113)
- FESTO Ball Valve Actuator Unit VZPR-BPD-22-R1 (VZPR-BPD-22-R1)
- HONEYWELL M836A1042 24V 2 Position Spring (M836A1042)
- HONEYWELL Vc8111Zz11 24V Two Position (VC8111ZZ11)
- SPEARS Spears 4136-101BC 0.75 x 0.5 in. CPVC Male Adapter (4136-101BC)
- JOHNSON CONTROLS V47Ab-3C 1/2" Temperature (V47AB-3C)
- HONEYWELL Ak3863 Thermostat Tool Kit For (AK3863)
- KMC KREUTER Mep-3006 Act.;Valve;24 V;No;Wht (MEP-3006)
- Festo Valve Actuators