Shop All Valve Actuators
Festo
Ball Valve Actuator Unit VZBM-A-1/2"-RP-25-F-3T-B2-PB20
Mfr # VZBM-A-1/2"-RP-25-F-3T-B2-PB20
Zoro # G202737374
product price: $395.99
/ea
Free Shipping & Returns
$395.99
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
- Brand Festo
- MFR # VZBM-A-1/2"-RP-25-F-3T-B2-PB20
- Zoro # G202737374
- Country of Origin Germany
- Category Valve Actuators
Description
Ball Valve Actuator Unit Vzbm-A-1/2"-Rp-25-F-3T-B2-Pb20 Brass, With Single-Acting Actuator Dfpd 3/2-Way, Nominal Width 1/2", Pn25, Thread En 10226-1. Design Structure=(* 3-Way Ball Valve, * Swivel Drive), Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1/2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- KOHLER Kit, Drain (1461694-BL)
- LEGRIS Metric Push-to-Connect Fitting (3107 04 00)
- VIEGA Viega ProPress coupling With stop, 2" x 2" (85292)
- KOHLER Aerator Kit, 0.5 Gpm Vr (1377226)
- FESTO Ball Valve Actuator Unit VZPR-BPD-22-R1 (VZPR-BPD-22-R1)
- HONEYWELL THERMAL SOLUTIONS V4055D1043 120V Fluid Power (V4055D1043)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., Proportional, 24VAC (VA9203-GGA-2Z)
- HAYWARD FLOW CONTROL Actuator Only, Electric, 140 in.-lb., On/Off, 115VAC, Terminal Block (EAU29)
- SPRINGER PARTS SVP S390 Select Actuator Kit; Replaces Sudmo Part# 2132039 (2132039SP)
- HONEYWELL R841E1068 240V/24V Dpst Electric (R841E1068)
- FIREYE Meuvs4 Uv Self Check Amp, 3 Sec (MEUVS4)
- Festo Valve Actuators