Shop All Valve Actuators
Festo
Ball Valve Actuator Unit VZBM-A-1"-RP-25-F-3L-B2-PA20
Mfr # VZBM-A-1"-RP-25-F-3L-B2-PA20
Zoro # G402737365
product price: $433.99
/ea
Free Shipping & Returns
$433.99
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
- Brand Festo
- MFR # VZBM-A-1"-RP-25-F-3L-B2-PA20
- Zoro # G402737365
- Country of Origin Germany
- Category Valve Actuators
Description
Ball Valve Actuator Unit Vzbm-A-1"-Rp-25-F-3L-B2-Pa20 Brass, With Double-Acting Actuator Dfpd 3/2-Way, Nominal Width 1", Pn25, Thread En 10226-1. Design Structure=(* 3-Way Ball Valve, * Swivel Drive), Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain, Innovator Overflow and Silicone, Brass (948700-FA-PB-G)
- ZORO SELECT Braided Connector, 3/4 FHT x 3/4 FHT (11K770)
- ASAHI 2" Socket x Thread CPVC Ball Valve 2-Way (1613020)
- LIBERTY PUMPS Macerating Toilet, Round, 1/2 HP, 115V (AscentII-RSW)
- FESTO Ball Valve Actuator Unit VZPR-BPD-22-R1 (VZPR-BPD-22-R1)
- NORDYNE 621807R Transformer 30Va (621807R)
- LIMITORQUE HEAVY SPRING REPLACEMENT VALVE ACTUATOR (0301-113)
- AUMA 1/16HP 575V-AC ELECTRIC VALVE ACTUATOR (SD 50-4/40 Z028.005)
- SIEMENS Zone Valve Actuator, 24V, Spring Return (SFP71U)
- MASONEILAN Diaphragm Valve Actuator (010272-030-779)
- HONEYWELL Q313A1188 750Mv Thermopile (Q313A1188)
- Festo Valve Actuators