Shop All Valve Actuators
Festo
Ball Valve Actuator Unit VZBM-A-1"-RP-25-D-2-B2-PA10
Mfr # VZBM-A-1"-RP-25-D-2-B2-PA10
Zoro # G002737369
product price: $272.99
/ea
Free Shipping & Returns
$272.99
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
- Brand Festo
- MFR # VZBM-A-1"-RP-25-D-2-B2-PA10
- Zoro # G002737369
- Country of Origin Germany
- Category Valve Actuators
Description
Ball Valve Actuator Unit Vzbm-A-1"-Rp-25-D-2-B2-Pa10 Brass, With Double-Acting Actuator Dfpd 2/2-Way, Nominal Width 1", Pn25, Thread En 10226-1. Design Structure=(* 2-Way Ball Valve, * Swivel Drive), Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y58)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P504)
- PINPOINT Charlotte Pipe & Foundry PVC021161200 PVC Cap 1.25 in. Slip Schedule 40, 25PK (PI155279)
- LEGEND VALVE 4" PVC COMPRESSION COUPLING (204-111)
- FESTO Ball Valve Actuator Unit VZPR-BPD-22-R1 (VZPR-BPD-22-R1)
- ULTRAFLO Ultra Torque Pneumatic Valve Actuator (UPS 6-12)
- NORDYNE 632445R Pressure Switch -1.10C (632445R)
- JOHNSON CONTROLS Elec Act, 35 in.-lb., Floating, 24VAC (VA9104-AGA-2S)
- SIEMENS Zone Valve Actuator, 24V, Spring Return (SFA71U)
- BRAEBURN 5390 Remote Indoor Sensor For (5390)
- HONEYWELL Ak3863 Thermostat Tool Kit For (AK3863)
- Festo Valves