Shop All Valve Actuators
Festo
Ball Valve Actuator Unit VZBC-40-FF-40-22-F0507-V4V4T-PP60-R-90-C
Mfr # VZBC-40-FF-40-22-F0507-V4V4T-PP60-R-90-C
Zoro # G702737348
product price: $1,222.99
/ea
Free Shipping & Returns
$1,222.99
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
- Brand Festo
- MFR # VZBC-40-FF-40-22-F0507-V4V4T-PP60-R-90-C
- Zoro # G702737348
- Country of Origin Germany
- Category Valve Actuators
Description
Ball Valve Actuator Unit Vzbc-40-Ff-40-22-F0507-V4V4T-Pp60-R-90-C Stainless Steel With Double-Acting Actuator Daps 2/2-Way, Nominal Width Dn40, Pn40, Din 1092-1. Design Structure=(* 2-Way Ball Valve, * Swivel Drive), Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Ring Housing With Screw Connection
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LEGEND VALVE 1/2CPVCX3/8OD T595 NL CHR STOP (114-607NL)
- TOTO Carolina Left Hand Trip Lever Brushed Nickel (THU808#BN-A)
- ANVIL Coupling, Steel, 1/4 in, NPT, Class 150 (0321200016)
- NIBCO 3" NOM C Copper Coupling without Stop (601 3)
- FESTO Ball Valve Actuator Unit VZPR-BPD-22-R1 (VZPR-BPD-22-R1)
- GOODMAN B1037485S Heat Element (Single (B1037485S)
- HONEYWELL M836A1042 24V 2 Position Spring (M836A1042)
- PANACEA HOOK STRAIGHT FORGED 15"" (89415)
- GOODMAN 20165703S Ignitor (20165703S)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 85-264V (VA9203-BUA-2)
- IAI 2000MM LINEAR SERVO MOTORS AND ACTUATOR (ISDA-LX-A-400-20-2000-T1-X20-SP)
- Festo Valves