Shop All Valve Actuators
Festo
Ball Valve Actuator Unit VZBC-32-FF-40-22-F0405-V4V4T-PP60-R-90-C
Mfr # VZBC-32-FF-40-22-F0405-V4V4T-PP60-R-90-C
Zoro # G802737392
product price: $1,130.99
/ea
Free Shipping & Returns
$1,130.99
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
- Brand Festo
- MFR # VZBC-32-FF-40-22-F0405-V4V4T-PP60-R-90-C
- Zoro # G802737392
- Country of Origin Germany
- Category Valve Actuators
Description
Ball Valve Actuator Unit Vzbc-32-Ff-40-22-F0405-V4V4T-Pp60-R-90-C Stainless Steel With Double-Acting Actuator Daps 2/2-Way, Nominal Width Dn32, Pn40, Din 1092-1. Design Structure=(* 2-Way Ball Valve, * Swivel Drive), Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Ring Housing With Screw Connection
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Chrome plated (Z6920-XL)
- BECK 3/8" x 12" Black Pipe Nipple Sch 80 (0332613801)
- LEGEND VALVE 1-1/2" BLACK COUPLING (350-507C)
- JONES STEPHENS Extension Cover, 6" dia., SS, W4 Bolt (C90016)
- FESTO Ball Valve Actuator Unit VZPR-BPD-22-R1 (VZPR-BPD-22-R1)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 85-264V (VA9203-BUA-2)
- MASONEILAN Diaphragm Valve Actuator (010272-030-779)
- GOODMAN 0121R00053Pdgs Control Cover, (0121R00053)
- SIEMENS Valve Actuator, Electro Hydraulic, SR (SKB62U)
- FISHER Size 45-50 Diaphragm Valve Actuator (Supplier Stock No)
- NORDYNE 903110A 30 Second Ignitor G6M1H (903110A)
- Festo Valves