Shop All Valve Actuators
Festo
Ball Valve Actuator Unit VZBC-25-FF-40-22-F0405-V4V4T-PP30-R-90-C
Mfr # VZBC-25-FF-40-22-F0405-V4V4T-PP30-R-90-C
Zoro # G502737388
product price: $914.99
/ea
Free Shipping & Returns
$914.99
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
- Brand Festo
- MFR # VZBC-25-FF-40-22-F0405-V4V4T-PP30-R-90-C
- Zoro # G502737388
- Country of Origin Germany
- Category Valve Actuators
Description
Ball Valve Actuator Unit Vzbc-25-Ff-40-22-F0405-V4V4T-Pp30-R-90-C Stainless Steel With Double-Acting Actuator Daps 2/2-Way, Nominal Width Dn25, Pn40, Din 1092-1. Design Structure=(* 2-Way Ball Valve, * Swivel Drive), Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Ring Housing With Screw Connection
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G007)
- ANVIL SwivelLoop Hanger, 5"Pipe, Steel (500407366)
- LEGEND VALVE 3/8" FLX 1/2" FIP T-3000 (102-112)
- KOHLER Spray Assembly (1395657-VS)
- FESTO Ball Valve Actuator Unit VZPR-BPD-22-R1 (VZPR-BPD-22-R1)
- PANACEA HOOK STRAIGHT FORGED 15"" (89415)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 85-264V (VA9203-BUA-2)
- BELIMO Afb24-Sr Us 24V Spring Return (AFB24-SR)
- HONEYWELL Ea122A1028 1/8" Automatic Air (EA122A1028)
- JOHNSON CONTROLS Va-8122-1 Valve Act; Electric. (VA-8122-1)
- HONEYWELL M836A1042 24V 2 Position Spring (M836A1042)
- Festo Valve Actuators