Shop All Valve Actuators
Festo
Ball Valve Actuator Unit VZBA-3/4"-GG-63-T-22-F0304-V4V4T-PS30-R-
Mfr # VZBA-3/4"-GG-63-T-22-F0304-V4V4T-PS30-R-
Zoro # G402737433
product price: $711.99
/ea
Free Shipping & Returns
$711.99
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
- Brand Festo
- MFR # VZBA-3/4"-GG-63-T-22-F0304-V4V4T-PS30-R-
- Zoro # G402737433
- Country of Origin Taiwan, Province of China
- Category Valve Actuators
Description
Ball Valve Actuator Unit Vzba-3/4"-Gg-63-T-22-F0304-V4V4T-Ps30-R- 2/2-Way, Flange Hole Pattern F0304, Thread En 10226-1. Design Structure=(* 2-Way Ball Valve, * Swivel Drive), Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp3/4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TOTO Grid Drain With 4 Tailpiece (THP5067#CP)
- APOLLO BY TMG 3/4 in. Blue Twister Polypropylene Telescoping Poly Pipe Repair Insert Coupling (ABTSLC34)
- LEGEND VALVE 1" T-4325 NL IPS PAK X CTS (313-257NL)
- CHICAGO FAUCET Deck Mounted Spout, Gooseneck, 1.5 GPM (626-FCABCP)
- FESTO Ball Valve Actuator Unit VZPR-BPD-22-R1 (VZPR-BPD-22-R1)
- HONEYWELL THERMAL SOLUTIONS V4055D1043 120V Fluid Power (V4055D1043)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 120V (VA9208-BAC-3)
- DYNAQUIP CONTROLS Low Voltage Electric Actuator (DE305H)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., On-Off, 24VAC (VA9203-BGA-2)
- HONEYWELL THERMAL SOLUTIONS M9494D1000 24V Modulating (M9494D1000)
- NORDYNE 632624 Spst M7 Pressure Switch (632624)
- Festo Valves