Shop All Valve Actuators
Festo
Ball Valve Actuator Unit VZBA-3/4"-GG-63-T-22-F0304-V4V4T-PP30-R-
Mfr # VZBA-3/4"-GG-63-T-22-F0304-V4V4T-PP30-R-
Zoro # G702737355
product price: $571.99
/ea
Free Shipping & Returns
$571.99
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
- Brand Festo
- MFR # VZBA-3/4"-GG-63-T-22-F0304-V4V4T-PP30-R-
- Zoro # G702737355
- Country of Origin Taiwan, Province of China
- Category Valve Actuators
Description
Ball Valve Actuator Unit Vzba-3/4"-Gg-63-T-22-F0304-V4V4T-Pp30-R- 2/2-Way, Flange Hole Pattern F0304, Thread En 10226-1. Design Structure=(* 2-Way Ball Valve, * Swivel Drive), Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp3/4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WATTS Vacuum Relief Valve, 0 to 200 psi, SS (LFN36-M1-3/4)
- KINGSTON BRASS Mono Block Kitchen Faucet W/ Brass Sprayer, Chrome (KB1571BLBS)
- ANVIL Flanged x FNPT, Cast Iron Threaded Flange, Faced and Drilled, Class 125 (0308003805)
- HAM-LET 1/4" Compression x MNPT SS Male Connector Elbow (769L SS 1/4 X 1/4)
- FESTO Ball Valve Actuator Unit VZPR-BPD-22-R1 (VZPR-BPD-22-R1)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 120V (VA9208-BAC-3)
- METSO Repair Kit Valve Actuator, RKT31 (RKT-31)
- DEZURIK DIAPHRAGM 85 VALVE ACTUATOR (1093470)
- FLOWSERVE PNEUMATIC VALVE ACTUATOR (B 34SN R)
- HONEYWELL Mp953D1131 Valve Actuator (MP953D1131)
- NORDYNE 632125 Door Switch 632125R (632125)
- Festo Valve Actuators