Shop All Valve Actuators
Festo
Ball Valve Actuator Unit VZBA-1/4"-GG-63-T-22-F0304-V4V4T-PS15-R-
Mfr # VZBA-1/4"-GG-63-T-22-F0304-V4V4T-PS15-R-
Zoro # G802737408
product price: $587.99
/ea
Free Shipping & Returns
$587.99
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
- Brand Festo
- MFR # VZBA-1/4"-GG-63-T-22-F0304-V4V4T-PS15-R-
- Zoro # G802737408
- Country of Origin Taiwan, Province of China
- Category Valve Actuators
Description
Ball Valve Actuator Unit Vzba-1/4"-Gg-63-T-22-F0304-V4V4T-Ps15-R- 2/2-Way, Flange Hole Pattern F0304, Thread En 10226-1. Design Structure=(* 2-Way Ball Valve, * Swivel Drive), Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1/4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT 1/8" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (460-040BSNP)
- ZORO SELECT 1-1/2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P868)
- DANCO Ballcock Shank Gasket Black Rubber (40141B)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075005.295)
- FESTO Ball Valve Actuator Unit VZPR-BPD-22-R1 (VZPR-BPD-22-R1)
- HONEYWELL Mp953C1026 Valve Actuator (MP953C1026)
- LIMITORQUE Hbc-5 Splined Adapter 2-1/2In Bore Valve Actuator (60-246-0056-1)
- THOMSON LINEAR ACTUATOR 24IN 115V-AC LINEAR SERVO MOTORS AND ACTUATOR (AL12-10B5-24DP)
- HONEYWELL Mp953D1107 Valve Actuator (MP953D1107)
- DYNAQUIP CONTROLS Low Voltage Electric Actuator (DE305H)
- NORDYNE 903600 Flame Sensor With Wiring (903600)
- Festo Valves