Shop All Valve Actuators
Festo
Ball Valve Actuator Unit VZBA-1/4"-GG-63-T-22-F0304-V4V4T-PP15-R-
Mfr # VZBA-1/4"-GG-63-T-22-F0304-V4V4T-PP15-R-
Zoro # G402737464
product price: $499.99
/ea
Free Shipping & Returns
$499.99
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
- Brand Festo
- MFR # VZBA-1/4"-GG-63-T-22-F0304-V4V4T-PP15-R-
- Zoro # G402737464
- Country of Origin Taiwan, Province of China
- Category Valve Actuators
Description
Ball Valve Actuator Unit Vzba-1/4"-Gg-63-T-22-F0304-V4V4T-Pp15-R- 2/2-Way, Flange Hole Pattern F0304, Thread En 10226-1. Design Structure=(* 2-Way Ball Valve, * Swivel Drive), Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1/4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PARKER Cap, Brass, Flare, 3/4 In., 1-1/16-14 UNS (640F-12)
- KOHLER Purist Wall-Mount Non-Diverter Bath S (14427-BN)
- SHARPE VALVES 2" Socket Carbon Steel Ball Valve Inline (4351002100)
- TAYMOR 45" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230042)
- FESTO Ball Valve Actuator Unit VZPR-BPD-22-R1 (VZPR-BPD-22-R1)
- FISHER 0-33PSI 90DEG ROTATION PNEUMATIC VALVE ACTUATOR (1052 SIZE 60)
- JOHNSON CONTROLS V46Ac-1C 3/4" Npt. Pressure (V46AC-1C)
- FISHER CONTROLLER RELAY REPAIR KIT VALVE ACTUATOR (RRELAYX0L12)
- HONEYWELL Q3452C2082 Pilot Burner Nat. Gas (Q3452C2082)
- BELIMO Valve Actuator, AC/DC 24V, Spring Rtrn (AFRX24-MFT)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 120V (VA9208-BAA-3)
- Festo Valve Actuators