Shop All Valve Actuators
Festo
Ball Valve Actuator Unit VZBA-1/2"-GG-63-T-22-F0304-V4V4T-PS15-R-
Mfr # VZBA-1/2"-GG-63-T-22-F0304-V4V4T-PS15-R-
Zoro # G002737451
product price: $591.99
/ea
Free Shipping & Returns
$591.99
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
- Brand Festo
- MFR # VZBA-1/2"-GG-63-T-22-F0304-V4V4T-PS15-R-
- Zoro # G002737451
- Country of Origin Taiwan, Province of China
- Category Valve Actuators
Description
Ball Valve Actuator Unit Vzba-1/2"-Gg-63-T-22-F0304-V4V4T-Ps15-R- 2/2-Way, Flange Hole Pattern F0304, Thread En 10226-1. Design Structure=(* 2-Way Ball Valve, * Swivel Drive), Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1/2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- KINGSTON BRASS Victorian 24" Towel Bar, Brushed Nickel (BA1111SN)
- LEGEND VALVE 3/4" GALV SIDE OUTLET ELBOW (352-054)
- HAYWARD FLOW CONTROL Gauge Guard, 1/4" x 1/2", CPVC/FPM, FPT x FPT (GG225X50)
- JOMAR VALVE LF Dielectric Union FIPxSolder, 2" (DUG)
- FESTO Ball Valve Actuator Unit VZPR-BPD-22-R1 (VZPR-BPD-22-R1)
- JOHNSON CONTROLS Electric Valve Actuator, Floating, 24V (VA9104-IGA-3S)
- SIEMENS Valve Actuator, Electro Hydraulic, Non SR (SKD60U)
- NIBCO Nibco 564813 0.75 in. CPVC Tee; White - Pack of 10 (564813)
- HONEYWELL Vc2114Zz11 24V Actuator For Vc (VC2114ZZ11)
- HAYWARD FLOW CONTROL Actuator Only, Electric, 140 in.-lb., On/Off, 115VAC, Terminal Block (EAU29)
- NORDYNE 621807R Transformer 30Va (621807R)
- Festo Valve Actuators