Shop All Valve Actuators
Festo
Ball Valve Actuator Unit VZBA-11/4"-GG-63-T-22-F0405-V4V4T-PS53-R
Mfr # VZBA-11/4"-GG-63-T-22-F0405-V4V4T-PS53-R
Zoro # G702737423
product price: $971.99
/ea
Free Shipping & Returns
$971.99
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
- Brand Festo
- MFR # VZBA-11/4"-GG-63-T-22-F0405-V4V4T-PS53-R
- Zoro # G702737423
- Country of Origin Taiwan, Province of China
- Category Valve Actuators
Description
Ball Valve Actuator Unit Vzba-11/4"-Gg-63-T-22-F0405-V4V4T-Ps53-R 2/2-Way, Flange Hole Pattern F0405, Thread En 10226-1. Design Structure=(* 2-Way Ball Valve, * Swivel Drive), Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1 1/4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT Brass Tee, FNPT, 3/4" Pipe Size (706101-12)
- ZURN SPOUT ASSY (-XL), 6" CAST, 'F', (LEAD FREE) (G67890)
- ZURN 1-1/2" Pipe Dia., Cast Brass, P-Trap (Z8702-9B-PC)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 150 psi (69D1A1M2U1-150)
- FESTO Ball Valve Actuator Unit VZPR-BPD-22-R1 (VZPR-BPD-22-R1)
- HONEYWELL Q313U3000 35" Long Universal (Q313U3000)
- JOHNSON CONTROLS Elec Act, 35 in.-lb., Proportional, 24VAC (VA9104-GGA-2S)
- SIEMENS Valve Actuator, Electro Hydraulic, Non SR (SKD60U)
- GOODMAN 20165703S Ignitor (20165703S)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., Proportional, 24VAC (VA9203-GGB-2Z)
- JOHNSON CONTROLS M9220-Gga-3 24V Modulating (M9220-GGA-)
- Festo Valves