Shop All Valve Actuators
Festo
Ball Valve Actuator Unit VZBA-1"-GGG-63-32L-F0405-V4V4T-PP30-R-90
Mfr # VZBA-1"-GGG-63-32L-F0405-V4V4T-PP30-R-90
Zoro # G902737452
product price: $904.99
/ea
Free Shipping & Returns
$904.99
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
- Brand Festo
- MFR # VZBA-1"-GGG-63-32L-F0405-V4V4T-PP30-R-90
- Zoro # G902737452
- Country of Origin Taiwan, Province of China
- Category Valve Actuators
Description
Ball Valve Actuator Unit Vzba-1"-Ggg-63-32L-F0405-V4V4T-Pp30-R-90 3/2-Way, Flange Hole Pattern F0405, Thread En 10226-1. Design Structure=(* 3-Way Ball Valve, * L Hole), Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ASAHI 3/4" Socket PVC Ball Check Valve (1210007)
- KOHLER Aluminum Single-Door Medicine Cabinet With Mirrored Door, Beveled Edge 16"Wx20"H (CB-CLR1620FS)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- T&S BRASS Pre Rinse Unit 8" Ctr Wall (B-0133)
- FESTO Ball Valve Actuator Unit VZPR-BPD-22-R1 (VZPR-BPD-22-R1)
- BELIMO Afb24-Sr Us 24V Spring Return (AFB24-SR)
- B & K BRASS SILLCOCK 3/4"" FPT (9257)
- HONEYWELL M836A1042 24V 2 Position Spring (M836A1042)
- HONEYWELL Mp953D1131 Valve Actuator (MP953D1131)
- HONEYWELL Q313A1188 750Mv Thermopile (Q313A1188)
- HONEYWELL Modutrol Iv Motor Damper 120V-Ac Electric Valve Actuator (M6184A1023)
- Festo Valve Actuators