Shop All Valve Actuators
Festo
Ball Valve Actuator Unit VZBA-1"-GG-63-T-22-F0405-V4V4T-PP30-R-90
Mfr # VZBA-1"-GG-63-T-22-F0405-V4V4T-PP30-R-90
Zoro # G802737422
product price: $654.99
/ea
Free Shipping & Returns
$654.99
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
- Brand Festo
- MFR # VZBA-1"-GG-63-T-22-F0405-V4V4T-PP30-R-90
- Zoro # G802737422
- Country of Origin Taiwan, Province of China
- Category Valve Actuators
Description
Ball Valve Actuator Unit Vzba-1"-Gg-63-T-22-F0405-V4V4T-Pp30-R-90 2/2-Way, Flange Hole Pattern F0405, Thread En 10226-1. Design Structure=(* 2-Way Ball Valve, * Swivel Drive), Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- B & K Pipe Hanger Bell Copper 1In (C83-100HC)
- LEGEND VALVE 1" T-408 NO LEAD GATE VALVE (104-705NL)
- REDHAT 120V AC, Brass Solenoid Valve, 1 in Pipe Size, 0 psi Min Op Pressure Differential (8210G054)
- DELTA In2ition, 4-Setting Two-in-One Shwr (58467)
- FESTO Ball Valve Actuator Unit VZPR-BPD-22-R1 (VZPR-BPD-22-R1)
- GOODMAN B1037485S Heat Element (Single (B1037485S)
- HONEYWELL THERMAL SOLUTIONS M9484E1017 24V Mod Iv Motor Non (M9484E1017)
- NORDYNE 632487R Pressure Switch -.90 (632487R)
- ASCO H10A620B5F1F26 120V Hydramotor (H10A620B5F)
- NORDYNE 621807R Transformer 30Va (621807R)
- BONOMI Electric, Rotary Actuator for Ball Valves (VB190M-001)
- Festo Valve Actuators