Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-N34-160-H3B1-50-16
Mfr # VZXF-L-M22C-M-B-N34-160-H3B1-50-16
Zoro # G402718609
Free Shipping & Returns
$265.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-N34-160-H3B1-50-16
- Zoro # G402718609
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-N34-160-H3B1-50-16 Pneumatically Actuated Angle Seat Valve In Red Brass. Under Seat Version, Safety Position Closed, Npt Thread, Nominal Width 3/4". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT FHP Sheave, BK47 x 3/4 (BK4734)
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FCR6)
- D&D 113" Outside Length, 3" Top Width, 4 Ribs (4/B110)
- TPI INDUSTRIAL Motor Replacement, 1/2HP, w/Control, HDH-JR (R1-MOT)
- FESTO Non-Return Valve H-QS-10 (H-QS-10)
- FESTO One-Way Flow Control Valve GR-QS-8 (GR-QS-8)
- FESTO One-Way Flow Control Valve GRLA-M3-QS-3 (GRLA-M3-QS-3)
- FESTO Non-Return Valve H-QSM-5/32-U (H-QSM-5/32-U)
- FESTO One-Way Flow Control Valve GRLSA-1/8-QS-6 (GRLSA-1/8-QS-6)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-6-D (GRLZ-1/8-QS-6-D)
- LEGRIS FlowCntrl Regulator, Mini, 5/32", 1/8", MNPT (7665 04 11)
- Festo Pneumatic Flow Control Valves