Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-N2-450-M1-V4B2T-50-3
Mfr # VZXF-L-M22C-M-B-N2-450-M1-V4B2T-50-3
Zoro # G802724750
product price: $842.99
/ea
Free Shipping & Returns
$842.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-N2-450-M1-V4B2T-50-3
- Zoro # G802724750
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-N2-450-M1-V4B2T-50-3 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, Npt Thread, Nominal Width 2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BESTORQ 1707740 SIMPLICITY Prestige Belt for Eng. To P.T.O. W/50" Deck, 4LK690 (4LK690)
- DAYTON Motor, PSC, 1/8 HP, 1550 RPM, 115V, 42Y, OAO (4YU34)
- DAYTON A48 V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (3X472)
- INTERSTATE PNEUMATICS 1/4 Inch Diamond U Series Coupler Plug x 1/4 Inch Female NPT (CPD440)
- FESTO One-Way Flow Control Valve GRLZ-1/8-PK-6-B (GRLZ-1/8-PK-6-B)
- FESTO Quick Exhaust Valve SEU-1/4 (SEU-1/4)
- FESTO One-Way Flow Control Valve GRLA-1/4-B (GRLA-1/4-B)
- FESTO One-Way Flow Control Valve GRLA-M3-QS-3 (GRLA-M3-QS-3)
- FESTO One-Way Flow Control Valve GRLA-1/2-B (GRLA-1/2-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-RS-D (GRLA-1/4-QS-6-RS-D)
- LEGRIS Flow Control Regulator, 1/4 In OD (7660 56 20)
- Festo Pneumatic Flow Control Valves